- Separable Bearing Design
- Single Row
- Round Bore
- 45 mm Inside Diameter
- 75 mm Outside Diameter
| Bore Type | Round Bore |
| I.D. | 45 mm |
| Outer Ring | Two Ribbed Outer Ring |
| Limiting Speed - Grease | 9900 rpm |
| Fillet Radius | 1 mm |
| Oil Hole | w/o Oil Hole |
| Enclosure | Open |
| Bearing Design | Separable |
| Inner Ring | Plain Inner Ring |
| Static Load Rating [Max] | 7650 lbf |
| O.D. | 75 mm |
| Tolerance | Iso Class 0 (RBEC 1) |
| Dynamic Load Rating | 6950 lbf |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 250 °F |
| Radial Internal Clearance | CN |
| Inner Ring Width | 16 mm |
| Limiting Speed | 12000 rpm |
| Inner Ring O.D. | 52.5 mm |
| Inch/Metric | Metric |
| Material | Hardened Alloy Steel |
| Outer Ring Width | 16 mm |
| Weight | 0.549 LB |
| EAN or UPC | 4547359136937 |

