Skip to content Skip to navigation menu
ISO Series Single Row Cylindrical Roller Bearing

NU1016

ISO Series Single Row Cylindrical Roller Bearing
Item #105858077
  • Separable Bearing Design
  • Single Row
  • Round Bore
  • 80 mm Inside Diameter
  • 125 mm Outside Diameter
  • 22 mm Width
+ Show More + Show Less
ISO Series Single Row Cylindrical Roller Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Separable Bearing Design
  • Single Row
  • Round Bore
  • 80 mm Inside Diameter
  • 125 mm Outside Diameter
Material Hardened Alloy Steel
Limiting Speed 6700 rpm
Outer Ring Width 22 mm
Inner Ring Plain Inner Ring
O.D. 125 mm
Temperature Range [Min] -40 °F
Inch/Metric Metric
Inner Ring O.D. 91.5 mm
Radial Internal Clearance CN
Tolerance Iso Class 0 (RBEC 1)
Outer Ring Two Ribbed Outer Ring
Bore Type Round Bore
Limiting Speed - Grease 5700 rpm
Dynamic Load Rating 16300 lbf
I.D. 80 mm
Enclosure Open
Bearing Design Separable
Fillet Radius 1 mm
Precision Level ISO Class 0
Temperature Range [Max] 250 °F
Oil Hole w/o Oil Hole
Inner Ring Width 22 mm
Static Load Rating [Max] 20300 lbf
Weight 0.218 LB
EAN or UPC 4547359137118
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison