- Separable Bearing Design
- Single Row
- Round Bore
- 55 mm Inside Diameter
- 100 mm Outside Diameter
| Radial Internal Clearance | CN |
| Inch/Metric | Metric |
| Temperature Range [Max] | 250 °F |
| Material | Hardened Alloy Steel |
| Inner Ring | Plain Inner Ring |
| Outer Ring Width | 21 mm |
| Enclosure | Open |
| Limiting Speed - Grease | 6300 rpm |
| Outer Ring | Two Ribbed Outer Ring |
| Precision Level | ISO Class 0 |
| I.D. | 55 mm |
| Static Load Rating [Max] | 14100 lbf |
| Bore Type | Round Bore |
| Oil Hole | w/o Oil Hole |
| Temperature Range [Min] | -40 °F |
| O.D. | 100 mm |
| Limiting Speed | 8200 rpm |
| Fillet Radius | 1.5 mm |
| Inner Ring O.D. | 66.5 mm |
| Inner Ring Width | 21 mm |
| Tolerance | Iso Class 0 (RBEC 1) |
| Dynamic Load Rating | 13000 lbf |
| Bearing Design | Separable |
| Weight | 1.497 LB |
| EAN or UPC | 4547359139044 |

