- Separable Bearing Design
- Single Row
- Round Bore
- 140 mm Inside Diameter
- 250 mm Outside Diameter
| End Type | Open End |
| Outer Ring Width | 68 mm |
| Inch/Metric | Metric |
| Tolerance | Iso Class 0 (RBEC 1) |
| Temperature Range [Min] | -40 °F |
| Oil Hole | w/o Oil Hole |
| Fillet Radius | 3 mm |
| Radial Internal Clearance | C3 |
| Enclosure | Open |
| Dynamic Load Rating | 129000 lbf |
| No. of Rows | 1 |
| Inner Ring O.D. | 169 mm |
| Inner Ring | Plain Inner Ring |
| Limiting Speed - Grease | 2100 rpm |
| Temperature Range [Max] | 250 °F |
| Bearing Design | Separable |
| Precision Ground | Yes |
| Outer Ring | Two Ribbed Outer Ring |
| I.D. | 140 mm |
| Static Load Rating [Max] | 188000 lbf |
| Bore Type | Round Bore |
| Inner Ring Width | 68 mm |
| Material | Hardened Alloy Steel |
| Limiting Speed | 2500 rpm |
| O.D. | 250 mm |
| Weight | 31.085 LB |
| EAN or UPC | 4547359142266 |

