- Separable Bearing Design
- Single Row
- Round Bore
- 120 mm Inside Diameter
- 215 mm Outside Diameter
| I.D. | 120 mm |
| Inner Ring | Plain Inner Ring |
| Temperature Range [Max] | 250 °F |
| Limiting Speed - Grease | 3200 rpm |
| Bearing Design | Separable |
| Limiting Speed | 3700 rpm |
| Static Load Rating [Max] | 72000 lbf |
| Tolerance | Iso Class 0 (RBEC 1) |
| Inner Ring Width | 40 mm |
| Precision Level | ISO Class 0 |
| Fillet Radius | 2 mm |
| Oil Hole | w/o Oil Hole |
| Radial Internal Clearance | CN |
| Bore Type | Round Bore |
| O.D. | 215 mm |
| Outer Ring | Two Ribbed Outer Ring |
| Material | Hardened Alloy Steel |
| Inner Ring O.D. | 143.5 mm |
| Enclosure | Open |
| Temperature Range [Min] | -40 °F |
| Inch/Metric | Metric |
| Dynamic Load Rating | 58500 lbf |
| Outer Ring Width | 40 mm |
| Weight | 13.206 LB |
| EAN or UPC | 4547359142563 |

