- Separable Bearing Design
- Single Row
- Round Bore
- 90 mm Inside Diameter
- 190 mm Outside Diameter
| Inner Ring | Plain Inner Ring |
| Outer Ring | Two Ribbed Outer Ring |
| Inner Ring Width | 43 mm |
| Inner Ring O.D. | 115 mm |
| I.D. | 90 mm |
| Temperature Range [Min] | -40 °F |
| Fillet Radius | 2.5 mm |
| Tolerance | Iso Class 0 (RBEC 1) |
| Bore Type | Round Bore |
| Temperature Range [Max] | 250 °F |
| Material | Hardened Alloy Steel |
| Dynamic Load Rating | 54000 lbf |
| Static Load Rating [Max] | 59500 lbf |
| Bearing Design | Separable |
| Inch/Metric | Metric |
| Oil Hole | w/o Oil Hole |
| Limiting Speed | 4300 rpm |
| Limiting Speed - Grease | 3700 rpm |
| Outer Ring Width | 43 mm |
| Radial Internal Clearance | CN |
| Enclosure | Open |
| Precision Level | ISO Class 0 |
| O.D. | 190 mm |
| Weight | 11.729 LB |
| EAN or UPC | 4547359000696 |

