- Separable Bearing Design
- Single Row
- Round Bore
- 120 mm Inside Diameter
- 260 mm Outside Diameter
| Static Load Rating [Max] | 137000 lbf |
| Inner Ring O.D. | 154 mm |
| Temperature Range [Max] | 250 °F |
| Limiting Speed | 2800 rpm |
| Material | Hardened Alloy Steel |
| Inner Ring | Plain Inner Ring |
| Precision Level | ISO Class 0 |
| O.D. | 260 mm |
| Bearing Design | Separable |
| Tolerance | Iso Class 0 (RBEC 1) |
| Inch/Metric | Metric |
| Inner Ring Width | 55 mm |
| Outer Ring | Two Ribbed Outer Ring |
| Fillet Radius | 2.5 mm |
| Enclosure | Open |
| Outer Ring Width | 55 mm |
| Temperature Range [Min] | -40 °F |
| Oil Hole | w/o Oil Hole |
| I.D. | 120 mm |
| Limiting Speed - Grease | 2400 rpm |
| Bore Type | Round Bore |
| Dynamic Load Rating | 119000 lbf |
| Radial Internal Clearance | C3 |
| Weight | 30.865 LB |
| EAN or UPC | 4547359147896 |

