- Separable Bearing Design
- Single Row
- Round Bore
- 140 mm Inside Diameter
- 300 mm Outside Diameter
| Oil Hole | w/o Oil Hole |
| Inch/Metric | Metric |
| Fillet Radius | 3 mm |
| Bearing Design | Separable |
| Temperature Range [Max] | 250 °F |
| Limiting Speed | 2700 rpm |
| Outer Ring Width | 62 mm |
| O.D. | 300 mm |
| Inner Ring Width | 62 mm |
| Static Load Rating [Max] | 167000 lbf |
| Limiting Speed - Grease | 2300 rpm |
| I.D. | 140 mm |
| Dynamic Load Rating | 138000 lbf |
| Inner Ring | Plain Inner Ring |
| Radial Internal Clearance | CN |
| Temperature Range [Min] | -40 °F |
| Inner Ring O.D. | 180 mm |
| Outer Ring | Two Ribbed Outer Ring |
| Enclosure | Open |
| Material | Hardened Alloy Steel |
| Bore Type | Round Bore |
| Tolerance | Iso Class 0 (RBEC 1) |
| Precision Level | ISO Class 0 |
| Weight | 46.297 LB |
| EAN or UPC | 4547359148015 |

