- Separable Bearing Design
- Single Row
- Round Bore
- 60 mm Inside Diameter
- 130 mm Outside Diameter
| Bearing Design | Separable |
| Fillet Radius | 2.1 mm |
| Inch/Metric | Metric |
| Material | Hardened Alloy Steel |
| Inner Ring Rib O.D. | 84.2 |
| Radial Internal Clearance | CN |
| Outer Ring Width | 31 mm |
| Limiting Speed | 6500 rpm |
| Bore Type | Round Bore |
| Dynamic Load Rating | 27900 lbf |
| Inner Ring | One Ribbed Short Inner Ring |
| Tolerance | Iso Class 0 (RBEC 1) |
| Temperature Range [Max] | 250 °F |
| Temperature Range [Min] | -40 °F |
| Inner Ring Width | 31 mm |
| Enclosure | Open |
| I.D. | 60 mm |
| Limiting Speed - Grease | 5500 rpm |
| O.D. | 130 mm |
| Oil Hole | w/o Oil Hole |
| Static Load Rating [Max] | 28300 lbf |
| Outer Ring | Two Ribbed Outer Ring |
| Weight | 3.968 LB |
| EAN or UPC | 4547359136333 |

