- Round Bore
- Four-Point Contact Ball Bearing
- 45 mm Inside Diameter
- 100 mm Outside Diameter
- 25 mm Width
| I.D. | 45 mm |
| Temperature Range [Max] | 250 °F |
| Bore Type | Round Bore |
| Rows of Balls | Single |
| Limiting Speed - Grease | 5500 rpm |
| Static Load Rating [Max] | 27200 lbf |
| Snap Ring | No Snap Ring |
| Ball Material | Steel |
| Fillet Radius | 1.5 mm |
| O.D. | 100 mm |
| Enclosure | Open |
| Radial Internal Clearance | C3 |
| No. in Set | Single Bearing |
| Inner Ring Width | 25 mm |
| Dynamic Load Rating | 17800 lbf |
| Precision Level | Class 0 |
| Outer Ring Width | 25 mm |
| Limiting Speed - Oil | 7400 rpm |
| Inch/Metric | Metric |
| Temperature Range [Min] | -40 °F |
| Material | High Carbon Chrome Steel |
| Load Center | 42 mm |
| Contact Angle | 30° |
| Bearing Type | Four-Point Contact |
| Weight | 2.293 LB |
| EAN or UPC | 4547359158120 |

