- Round Bore
- Four-Point Contact Ball Bearing
- 55 mm Inside Diameter
- 120 mm Outside Diameter
- 29 mm Width
| Static Load Rating [Max] | 38000 lbf |
| Outer Ring Width | 29 mm |
| Rows of Balls | Single |
| Inch/Metric | Metric |
| Limiting Speed - Grease | 4600 rpm |
| Limiting Speed - Oil | 6100 rpm |
| Load Center | 50.5 mm |
| Enclosure | Open |
| Contact Angle | 30° |
| O.D. | 120 mm |
| I.D. | 55 mm |
| Radial Internal Clearance | Special |
| Ball Material | Steel |
| Snap Ring | No Snap Ring |
| Temperature Range [Min] | -40 °F |
| Inner Ring Width | 29 mm |
| Fillet Radius | 2 mm |
| Bore Type | Round Bore |
| Temperature Range [Max] | 250 °F |
| Bearing Type | Four-Point Contact |
| Material | High Carbon Chrome Steel |
| Dynamic Load Rating | 23800 lbf |
| Precision Level | Class 0 |
| No. in Set | Single Bearing |
| Weight | 3.88 LB |
| EAN or UPC | 4547359495355 |

