- Round Bore
- Four-Point Contact Ball Bearing
- 90 mm Inside Diameter
- 190 mm Outside Diameter
- 42 mm Width
| Radial Internal Clearance | CN |
| Dynamic Load Rating | 47500 lbf |
| Static Load Rating [Max] | 92000 lbf |
| Ball Material | Steel |
| Limiting Speed - Grease | 2800 rpm |
| Snap Ring | No Snap Ring |
| O.D. | 190 mm |
| Contact Angle | 30° |
| I.D. | 90 mm |
| Fillet Radius | 3 mm |
| Outer Ring Width | 42 mm |
| Inch/Metric | Metric |
| Load Center | 81 mm |
| Bore Type | Round Bore |
| Bearing Type | Four-Point Contact |
| Enclosure | Open |
| Temperature Range [Max] | 250 °F |
| Inner Ring Width | 42 mm |
| No. in Set | Single Bearing |
| Temperature Range [Min] | -40 °F |
| Material | High Carbon Chrome Steel |
| Precision Level | Class 0 |
| Limiting Speed - Oil | 3800 rpm |
| Rows of Balls | Single |
| Weight | 13.911 LB |
| EAN or UPC | 4547359707793 |

