NTN Bearing Corp.
R10LLU
Single Row Radial Ball Bearing - Double Sealed (Contact Rubber Seal)
Item #100755445
- Round Bore
- Radial Ball Bearing
- 5/8 in Inside Diameter
- 1 3/8 in Outside Diameter
- 0.344 in Width
| Dynamic Load Rating | 4.582 kN |
| Ball Material | Steel |
| Fillet Radius | 0.031 in |
| Bore Type | Round Bore |
| Outer Ring Width | 0.343 in |
| Seal Material | Nitrile Rubber |
| Static Load Rating [Max] | 2.914 kN |
| Precision Level | Class 0 |
| Seal Type | Contact Seals |
| Inner Ring Width | 0.344 in |
| O.D. | 1.375 in |
| Inch/Metric | Inch |
| Rows of Balls | Single |
| Bearing Type | Radial Ball Bearing |
| Temperature Range [Min] | -40 °F |
| I.D. | 5/8 in |
| Enclosure | Double Sealed |
| Material | High Carbon Chrome |
| Snap Ring | No Snap Ring |
| Radial Internal Clearance | CN |
| Limiting Speed - Grease | 13000 rpm |
| Temperature Range [Max] | 250 °F |
| No. in Set | Single Bearing |
| Weight | 0.077 LB |
| EAN or UPC | 4547359495904 |
