- Single Row
- Round Bore
- 27 mm Inside Diameter
- 47 mm Outside Diameter
- 14 mm Width
| Bore Type | Round Bore |
| Radial Internal Clearance | CN |
| Material | Hardened Alloy Steel |
| Inner Ring Width | 14 mm |
| Fillet Radius | 1.02 mm |
| O.D. | 47 mm |
| Inch/Metric | Metric |
| Dynamic Load Rating | 4250 lbf |
| I.D. | 27 mm |
| Temperature Range [Min] | -40 °F |
| Outer Ring Width | 14 mm |
| Tolerance | Iso Class 0 (RBEC 1) |
| Oil Hole | w/o Oil Hole |
| Temperature Range [Max] | 250 °F |
| Outer Ring Inner Diameter | 36.22 mm |
| Precision Level | ISO Class 0 (RBEC 1) |
| Static Load Rating [Max] | 3800 lbf |
| Enclosure | Open |
| Weight | 0.198 LB |
| EAN or UPC | 4550253072959 |

