- Round Bore
- Radial Ball Bearing
- 3/4 in Inside Diameter
- 1 5/8 in Outside Diameter
- 7/16 in Width
| Fillet Radius | 0.031 in |
| Inner Ring Width | 7/16 in |
| Enclosure | Double Sealed |
| Precision Level | Class 0 |
| Temperature Range [Max] | 250 °F |
| Bearing Type | Radial |
| No. in Set | Single Bearing |
| Dynamic Load Rating | 7.918 kN |
| Material | High Carbon Chrome |
| Inch/Metric | Inch |
| Bore Type | Round Bore |
| Snap Ring | No Snap Ring |
| Rows of Balls | Single |
| Seal Type | Non-Contact Seals |
| Static Load Rating [Max] | 4.448 kN |
| Radial Internal Clearance | C3 |
| I.D. | 3/4 in |
| Seal Material | Nitrile Rubber |
| Temperature Range [Min] | -40 °F |
| Limiting Speed - Grease | 18000 rpm |
| O.D. | 1.625 in |
| Outer Ring Width | 7/16 in |
| Weight | 0.137 LB |
| EAN or UPC | 4547359496024 |

