NTN Bearing Corp.
R12LLU
Single Row Radial Ball Bearing - Double Sealed (Contact Rubber Seal)
Item #100755448
- Round Bore
- Radial Ball Bearing
- 3/4 in Inside Diameter
- 1 5/8 in Outside Diameter
- 7/16 in Width
| Temperature Range [Min] | -40 °F |
| Fillet Radius | 0.031 in |
| Inch/Metric | Inch |
| Limiting Speed - Grease | 11000 rpm |
| Static Load Rating [Max] | 3.959 kN |
| Inner Ring Width | 7/16 in |
| Snap Ring | No Snap Ring |
| Bore Type | Round Bore |
| Seal Material | Nitrile Rubber |
| Enclosure | Double Sealed |
| Material | High Carbon Chrome |
| Rows of Balls | Single |
| Outer Ring Width | 7/16 in |
| Ball Material | Steel |
| Radial Internal Clearance | CN |
| I.D. | 3/4 in |
| Seal Type | Contact Seals |
| Dynamic Load Rating | 6.094 kN |
| No. in Set | Single Bearing |
| Precision Level | Class 0 |
| O.D. | 1.625 in |
| Bearing Type | Radial Ball Bearing |
| icNumber | 7697085 |
| Temperature Range [Max] | 250 °F |
| Weight | 0.143 LB |
| EAN or UPC | 4547359496031 |
