- Single Row
- Round Bore
- 25.41 mm Inside Diameter
- 52 mm Outside Diameter
- 15 mm Width
| Tolerance | Iso Class 0 (RBEC 1) |
| O.D. | 52 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Enclosure | Open |
| O.D. Type | Straight |
| Fillet Radius | 1.524 mm |
| Precision Level | ISO Class 0 (RBEC 1) |
| Radial Internal Clearance | CN |
| Inch/Metric | Metric |
| Outer Ring Width | 15 mm |
| Temperature Range [Max] | 250 °F |
| Material | Steel, Hardened Alloy Steel |
| Oil Hole | w/o Oil Hole |
| Temperature Range [Min] | -40 °F |
| Inner Ring Width | 15 mm |
| Origin | Single Row Radial |
| I.D. | 25.41 mm |
| Bore Type | Round Bore |
| Capacity | Standard Capacity |
| Weight | 0.34 LB |
| EAN or UPC | 4547359174946 |

