NTN Bearing Corp.
R14LLB
Single Row Radial Ball Bearing - Double Sealed (Non-Contact Rubber Seal)
Item #104130310
- Round Bore
- Radial Ball Bearing
- 7/8 in Inside Diameter
- 1 7/8 in Outside Diameter
- 1/2 in Width
| O.D. | 1.875 in |
| Bore Type | Round Bore |
| Enclosure | Double Sealed |
| Inch/Metric | Inch |
| Bearing Type | Radial |
| Precision Level | Class 0 |
| Seal Type | Non-Contact Seals |
| I.D. | 7/8 in |
| Limiting Speed - Grease | 15000 rpm |
| Material | High Carbon Chrome |
| Rows of Balls | Single |
| Inner Ring Width | 1/2 in |
| No. in Set | Single Bearing |
| Seal Material | Nitrile Rubber |
| Dynamic Load Rating | 10.097 kN |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 250 °F |
| Static Load Rating [Max] | 5.783 kN |
| Outer Ring Width | 1/2 in |
| Snap Ring | No Snap Ring |
| Fillet Radius | 0.031 in |
| Radial Internal Clearance | CN |
| Weight | 0.225 LB |
| EAN or UPC | 4547359496130 |
