| Outer Ring | Two Ribbed Outer Ring (E) |
| O.D. | 215.001 mm |
| Enclosure | Open |
| Radial Internal Clearance | Normal |
| Origin | Cylindrical Radial |
| End Type | Open End |
| Tolerance | Iso Class 0 (RBEC 1) |
| I.D. | 5.1323 in |
| Cage Material | Standard |
| Radial Internal Clearance Specification | Normal Clearance |
| Bore Type | Round Bore, Inch Type |
| Weight | 13.508 LB |
| EAN or UPC | 4547359175035 |

