- Single Row
- Round Bore
- 28.174 mm Inside Diameter
- 47 mm Outside Diameter
- 16.662 mm Width
| I.D. | 28.174 mm |
| Inch/Metric | Metric |
| Outer Ring Width | 16.662 mm |
| Material | Hardened Alloy Steel |
| Origin | Cylindrical Radial |
| Cage Material | Standard |
| Enclosure | Open |
| Inner Ring Width | 16.662 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Temperature Range [Min] | -40 °F |
| O.D. | 47 mm |
| Oil Hole | w/o Oil Hole |
| Static Load Rating [Max] | 7550 lbf |
| Outer Ring | Two Retaining Rings in Outer Ring I.D. (T) |
| Dynamic Load Rating | 7200 lbf |
| Radial Internal Clearance | CN |
| Bore Type | Round Bore |
| End Type | Open End |
| Precision Level | ISO Class 0 (RBEC 1) |
| Temperature Range [Max] | 250 °F |
| Tolerance | Iso Class 0 (RBEC 1) |
| Weight | 0.218 LB |
| EAN or UPC | 4547359175059 |

