- Deep Groove Bearing
- 1 in Inner Diameter
- 2 in Outer Diameter
- 0.5 in Width
- Bearing Steel Material
| Element Material | Bearing Steel |
| I.D. | 1 in, 25.4 mm |
| Bearing Type | Deep Groove |
| Outer Ring Width | 0.5 in, 12.7 mm |
| Precision Rating | ABEC 1 |
| Row Type | 1 |
| Lubricant | Grease |
| Width | 0.5 in, 12.7 mm |
| Snap Ring | No Snap Ring |
| Enclosure | Seal on Both Sides |
| Precision Level | Class 0 |
| Internal Clearance | CN |
| Temperature Range [Min] | -40 °F |
| Rolling Element | Ball |
| Fillet Radius | 0.031 in |
| Limiting Speed - Grease | 15000 rpm |
| Ball Material | Steel |
| Temperature Range [Max] | 250 °F |
| O.D. | 2 in, 50.8 mm |
| Static Load Rating [Max] | 5.204 kN |
| Rows of Balls | Single |
| Inch/Metric | Inch |
| Dynamic Load Rating | 7.74 kN |
| Seal Material | Nitrile Rubber (NBR) |
| O.D. Type | Cylindrical |
| Cage Material | Bearing Steel |
| Radial Internal Clearance | CN |
| Inner Ring Width | 0.5 in, 12.7 mm |
| Bore Type | Cylindrical |
| icNumber | 7696984 |
| Material | Bearing Steel |
| No. in Set | Single Bearing |
| Seal Type | Contacting Seal |
| Weight | 0.238 LB |
| EAN or UPC | 4547359496253 |

