- Deep Groove Bearing
- 1.25 in Inner Diameter
- 2.25 in Outer Diameter
- 0.5 in Width
- Bearing Steel Material
| Dynamic Load Rating | 9.03 kN |
| Ball Material | Steel |
| Enclosure | Seal on Both Sides |
| Seal Type | Contacting Seal |
| Static Load Rating [Max] | 6.85 kN |
| Fillet Radius | 0.031 in |
| Seal Material | Nitrile Rubber (NBR) |
| Temperature Range [Min] | -40 °F |
| Bearing Type | Deep Groove |
| Width | 0.5 in, 12.7 mm |
| O.D. Type | Cylindrical |
| Element Material | Bearing Steel |
| Rolling Element | Ball |
| Precision Level | Class 0 |
| Internal Clearance | CN |
| Precision Rating | ABEC 1 |
| Row Type | 1 |
| Inch/Metric | Inch |
| Limiting Speed - Grease | 12000 rpm |
| I.D. | 1.25 in, 31.75 mm |
| icNumber | 7697986 |
| Cage Material | Bearing Steel |
| Material | Bearing Steel |
| Rows of Balls | Single |
| O.D. | 2.25 in, 57.15 mm |
| Bore Type | Cylindrical |
| Snap Ring | No Snap Ring |
| Inner Ring Width | 0.5 in, 12.7 mm |
| Radial Internal Clearance | CN |
| No. in Set | Single Bearing |
| Lubricant | Grease |
| Outer Ring Width | 0.5 in, 12.7 mm |
| Temperature Range [Max] | 250 °F |
| Weight | 0.296 LB |
| EAN or UPC | 4547359496369 |

