- Deep Groove Bearing
- 0.25 in Inner Diameter
- 0.63 in Outer Diameter
- 0.2 in Width
- Bearing Steel Material
| Inch/Metric | Inch |
| Seal Material | Nitrile Rubber (NBR) |
| Cage Material | Bearing Steel |
| O.D. | 0.63 in, 15.88 mm |
| Precision Level | Class 0 |
| Internal Clearance | CN |
| Fillet Radius | 0.012 in |
| Limiting Speed | 43000 rpm |
| Limiting Speed - Grease | 36000 rpm |
| Cage Type | Metal |
| Outer Ring Width | 0.2 in, 4.98 mm |
| Radial Internal Clearance | CN |
| Ball Material | Steel |
| Precision Rating | ABEC 1 |
| Enclosure | Seal on Both Sides |
| Dynamic Load Rating | 1.49 kN |
| Temperature Range [Max] | 250 °F |
| Element Material | Bearing Steel |
| Width | 0.2 in, 4.98 mm |
| O.D. Type | Cylindrical |
| Material | Bearing Steel |
| Inner Ring Width | 0.2 in, 4.98 mm |
| I.D. | 0.25 in, 6.35 mm |
| Static Load Rating [Max] | 0.614 kN |
| Temperature Range [Min] | -40 °F |
| Rows of Balls | Single |
| Origin | Single Row Radial |
| Radial Internal Clearance Specification | Normal |
| Lubricant | Grease |
| icNumber | 7695899 |
| Seal Type | Contacting Seal |
| Snap Ring | No Snap Ring |
| Bearing Type | Deep Groove |
| Rolling Element | Ball |
| Bore Type | Cylindrical |
| Row Type | 1 |
| Factor | 13.6 |
| No. in Set | Single Bearing |
| Weight | 1.058 LB |
| EAN or UPC | 4547359496468 |

