- Round Bore
- Radial Ball Bearing
- 1/4 in Inside Diameter
- 5/8 in Outside Diameter
- 0.281 in Width
| Radial Internal Clearance | C3 |
| Inch/Metric | Inch |
| Precision Level | Class 0 |
| Dynamic Load Rating | 1.49 kN |
| Limiting Speed | 43000 rpm |
| Factor | 13.6 |
| Fillet Radius | 0.012 in |
| O.D. Type | Straight |
| Ball Material | Steel |
| Radial Internal Clearance Specification | Greater than Normal |
| Material | High Carbon Chrome |
| Outer Ring Width | 0.196 in, 0.281 in |
| Inner Ring Width | 0.281 in |
| O.D. | 0.625 in |
| Seal Type | None |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 250 °F |
| Bore Type | Round Bore |
| Static Load Rating [Max] | 0.605 kN |
| Origin | Single Row Radial |
| Snap Ring | No Snap Ring |
| No. in Set | Single Bearing |
| Enclosure | Double Shielded |
| Cage Type | Metal |
| I.D. | 1/4 in |
| Seal Material | None |
| Limiting Speed - Grease | 36000 rpm |
| Bearing Type | Radial |
| Rows of Balls | Single |
| Weight | 0.025 LB |
| EAN or UPC | 4547359496512 |

