- Round Bore
- Radial Ball Bearing
- 3/8 in Inside Diameter
- 7/8 in Outside Diameter
- 0.281 in Width
| No. in Set | Single Bearing |
| Snap Ring | No Snap Ring |
| Radial Internal Clearance | CN |
| Material | High Carbon Chrome |
| Bore Type | Round Bore |
| Fillet Radius | 0.016 in |
| Limiting Speed - Grease | 31000 rpm |
| Outer Ring Width | 0.281 in |
| Inner Ring Width | 0.281 in |
| I.D. | 3/8 in |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 250 °F |
| icNumber | 7695900 |
| Inch/Metric | Inch |
| Dynamic Load Rating | 3.292 kN |
| Enclosure | Double Shielded |
| Rows of Balls | Single |
| Static Load Rating [Max] | 1.401 kN |
| O.D. | 0.875 in |
| Bearing Type | Radial Ball Bearing |
| Ball Material | Steel |
| Factor | 12.7 |
| Precision Level | Class 0 |
| Weight | 0.02 LB |
| EAN or UPC | 4547359496703 |

