- Single Row
- Round Bore
- 35 mm Inside Diameter
- 80 mm Outside Diameter
- 39.688 mm Width
| Temperature Range [Max] | 250 °F |
| Inch/Metric | Metric |
| Enclosure | Open |
| O.D. | 80 mm |
| Material | Hardened Alloy Steel |
| Precision Level | ISO Class 0 (RBEC 1) |
| Inner Ring O.D. | 40.65 mm |
| Temperature Range [Min] | -40 °F |
| Radial Internal Clearance | CN |
| Inner Ring Width | 39.688 mm |
| I.D. | 35 mm |
| Oil Hole | w/o Oil Hole |
| Tolerance | Iso Class 0 (RBEC 1) |
| Outer Ring Width | 39.688 mm |
| Bore Type | Round Bore |
| Weight | 1.438 LB |
| EAN or UPC | 4547359168846 |

