- Single Row
- Round Bore
- 34.989 mm Inside Diameter
- 80.025 mm Outside Diameter
- 34.925 mm Width
| Temperature Range [Min] | -40 °F |
| End Type | Open End |
| Origin | Cylindrical Radial |
| I.D. | 34.989 mm |
| Bore Type | Round Bore |
| Outer Ring Width | 34.925 mm |
| O.D. | 80.025 mm |
| Temperature Range [Max] | 250 °F |
| Precision Level | ISO Class 0 (RBEC 1) |
| Oil Hole | w/o Oil Hole |
| Cage Material | Standard |
| Enclosure | Open |
| Tolerance | Iso Class 0 (RBEC 1) |
| Outer Ring | Two Ribbed Outer Ring (E) |
| Material | Hardened Alloy Steel |
| Inch/Metric | Metric |
| Inner Ring Width | 34.925 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Outer Ring Inner Diameter | 68.123 mm |
| Radial Internal Clearance | CN |
| Weight | 1.927 LB |
| EAN or UPC | 4547359168891 |

