- Round Bore
- Radial Ball Bearing
- 1/4 in Inside Diameter
- 3/4 in Outside Diameter
- 0.281 in Width
| Rows of Balls | Single |
| Temperature Range [Max] | 250 °F |
| icNumber | 7696495 |
| No. in Set | Single Bearing |
| Inch/Metric | Inch |
| Factor | 12.1 |
| Ball Material | Steel |
| Bearing Type | Radial Ball Bearing |
| Snap Ring | No Snap Ring |
| Radial Internal Clearance | CN |
| Fillet Radius | 0.016 in |
| Inner Ring Width | 0.281 in |
| I.D. | 1/4 in |
| Limiting Speed - Grease | 34000 rpm |
| Outer Ring Width | 0.281 in |
| Material | High Carbon Chrome |
| Enclosure | Double Shielded |
| Temperature Range [Min] | -40 °F |
| Bore Type | Round Bore |
| Dynamic Load Rating | 2.335 kN |
| Static Load Rating [Max] | 0.885 kN |
| O.D. | 0.75 in |
| Precision Level | Class 0 |
| Weight | 1.008 LB |
| EAN or UPC | 4547359495492 |

