- Short, One Ribbed Inner Ring (S)
| End Type | Open End |
| Origin | Cylindrical Radial |
| Bore Type | Round Bore, Inch Type |
| Cage Material | Standard |
| I.D. | 1.2506 in |
| Radial Internal Clearance Specification | Normal Clearance |
| Enclosure | Open |
| Radial Internal Clearance | Normal |
| O.D. | 62.024 mm |
| Tolerance | Iso Class 0 (RBEC 1) |
| Weight | 0.82 LB |
| EAN or UPC | 4547359173925 |

