| Capacity | Standard Capacity |
| Radial Internal Clearance | C3 |
| Origin | Single Row Radial |
| Precision | Standard |
| Precision Level | Standard (ABEC 1) |
| Enclosure | Double Sealed |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Material | Steel |
| O.D. Type | Straight |
| Weight | 0.238 LB |
| EAN or UPC | 4547359497809 |

