- w/ Fixed Side Bearing Design
- Double Row
- Round Bore
- 80 mm Inside Diameter
- 110 mm Outside Diameter
| I.D. | 80 mm |
| Radial Internal Clearance | CN |
| Temperature Range [Min] | -40 °F |
| Oil Hole | w/Oil Hole |
| Fillet Radius | 1 mm |
| Outer Ring Rib I.D. | 97 |
| Dynamic Load Rating | 25000 lbf |
| Precision Level | ISO Class 0 |
| Material | Hardened Alloy Steel |
| Bore Type | Round Bore |
| Inch/Metric | Metric |
| Limiting Speed - Grease | 1300 rpm |
| Enclosure | Open |
| Inner Ring Rib O.D. | 90 |
| Inner Ring Width | 30 mm |
| Temperature Range [Max] | 250 °F |
| O.D. | 110 mm |
| Outer Ring Width | 30 mm |
| Limiting Speed | 2500 rpm |
| Static Load Rating [Max] | 48500 lbf |
| Weight | 1.914 LB |
| EAN or UPC | 4547359184464 |

