- Double Row
- Round Bore
- 50 mm Inside Diameter
- 80 mm Outside Diameter
- 40 mm Width
| Material | Hardened Alloy Steel |
| Snap Ring | With Snap Ring |
| Inner Ring Rib O.D. | 61 |
| Bore Type | Round Bore |
| Snap Ring Width | 2 |
| O.D. | 80 mm |
| Radial Internal Clearance | CN |
| Enclosure | Double Sealed |
| Precision Level | ISO Class 0 |
| Temperature Range [Max] | 250 °F |
| Groove Position | 28 |
| Inner Ring Width | 40 mm |
| Oil Hole | w/o Oil Hole |
| Snap Ring O.D. | 83.8 mm |
| Chamfer Size | 0.8 |
| Static Load Rating [Max] | 35500 lbf |
| Inch/Metric | Metric |
| Distance Between Snap Rings | 30 |
| Chamfer | 30 ° |
| Dynamic Load Rating | 22500 lbf |
| Fillet Radius | 1 mm |
| Outer Ring Width | 39 mm |
| Temperature Range [Min] | -40 °F |
| I.D. | 50 mm |
| Weight | 1.631 LB |
| EAN or UPC | 4547359185409 |

