- Double Row
- Round Bore
- 80 mm Inside Diameter
- 125 mm Outside Diameter
- 60 mm Width
| Dynamic Load Rating | 46000 lbf |
| Fillet Radius | 1 mm |
| Radial Internal Clearance | CN |
| Temperature Range [Min] | -40 °F |
| Snap Ring O.D. | 129.5 mm |
| Inner Ring Rib O.D. | 96.5 |
| Limiting Speed - Grease | 1300 rpm |
| Enclosure | Double Shielded |
| Distance Between Snap Rings | 48 |
| O.D. | 125 mm |
| Chamfer | 30 ° |
| Static Load Rating [Max] | 78500 lbf |
| Snap Ring | With Snap Ring |
| Bore Type | Round Bore |
| Groove Position | 45.5 |
| Inch/Metric | Metric |
| Precision Level | ISO Class 0 |
| Material | Hardened Alloy Steel |
| Snap Ring Width | 2.5 |
| I.D. | 80 mm |
| Oil Hole | w/o Oil Hole |
| Chamfer Size | 1 |
| Inner Ring Width | 60 mm |
| Temperature Range [Max] | 250 °F |
| Outer Ring Width | 59 mm |
| Weight | 5.897 LB |
| EAN or UPC | 4547359185683 |

