- Double Row
- Round Bore
- 90 mm Inside Diameter
- 140 mm Outside Diameter
- 67 mm Width
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 250 °F |
| Inner Ring Rib O.D. | 110 |
| Inch/Metric | Metric |
| Inner Ring Width | 67 mm |
| I.D. | 90 mm |
| Groove Position | 51.5 |
| Outer Ring Width | 66 mm |
| Dynamic Load Rating | 68500 lbf |
| Chamfer | 30 ° |
| Material | Hardened Alloy Steel |
| Snap Ring | With Snap Ring |
| Chamfer Size | 1.5 |
| Distance Between Snap Rings | 54 |
| Static Load Rating [Max] | 121000 lbf |
| Precision Level | ISO Class 0 |
| O.D. | 140 mm |
| Snap Ring Width | 2.5 |
| Oil Hole | w/o Oil Hole |
| Bore Type | Round Bore |
| Snap Ring O.D. | 146 mm |
| Fillet Radius | 1 mm |
| Enclosure | Double Sealed |
| Radial Internal Clearance | CN |
| Weight | 8.325 LB |
| EAN or UPC | 4547359185737 |

