Skip to content Skip to navigation menu
Standard-Duty Ball Bearing Insert

SUC207-23FG1

Standard-Duty Ball Bearing Insert
Item #110753118
  • Ball Bearing Insert
  • Round Bore, Inch Type
  • 1 7/16 in Inside Diameter
  • 2.835 in Outside Diameter
  • Standard-Duty
  • Setscrew Locking
+ Show More + Show Less
Standard-Duty Ball Bearing Insert
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Ball Bearing Insert
  • Round Bore, Inch Type
  • 1 7/16 in Inside Diameter
  • 2.835 in Outside Diameter
  • Standard-Duty
Fillet Radius 0.039 in
Limiting Speed - Grease 4000 rpm
Seal Material Nitrile Rubber
Length Through Bore 1.689 in
O.D. Type Spherical
Outer Ring Width 0.787 in
Temperature Range [Max] 250 °F
Bore Type Round Bore
Temperature Range [Min] -40 °F
Static Load Rating [Max] 3500 lbf
Center of Bearing to Back of Inner Ring 0.689 in
Precision Level ISO Class 0
Enclosure Double Sealed
Inner Ring Width 1.689 in
Rolling Element Ball Bearing
Bearing Type Ball Bearing
Duty Standard-Duty
Inch/Metric Inch Bore
Ball Material Steel
Dynamic Load Rating 4500 lbf
Locking Device Setscrew Locking
Screw Size 5/16-24 UNF
I.D. 1.4375 in
Material Stainless Steel
Screw Distance 0.236
Outer Ring Spherical
O.D. 72 mm
Seal Type Contact Seals
Lubrication Non-Relubricatable
Weight 0.98 LB
EAN or UPC 4547359858334
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison