- Ball Bearing Insert
- Round Bore, Inch Type
- 1 1/2 in Inside Diameter
- 3.15 in Outside Diameter
- Standard-Duty
| Center of Bearing to Back of Inner Ring | 0.748 in |
| Bearing Type | Ball Bearing |
| Length Through Bore | 1.937 in |
| Screw Distance | 0.315 |
| Inch/Metric | Inch Bore |
| Seal Material | Nitrile Rubber |
| Locking Device | Setscrew Locking |
| Static Load Rating [Max] | 4100 lbf |
| Duty | Standard-Duty |
| Ball Material | Steel |
| O.D. | 80 mm |
| Lubrication | Non-Relubricatable |
| I.D. | 1.500 in |
| Rolling Element | Ball Bearing |
| Inner Ring Width | 1.937 in |
| Dynamic Load Rating | 5150 lbf |
| Material | Stainless Steel |
| Outer Ring | Spherical |
| Precision Level | ISO Class 0 |
| Screw Size | 5/16-24 UNF |
| O.D. Type | Spherical |
| Fillet Radius | 0.039 in |
| Bore Type | Round Bore |
| Seal Type | Contact Seals |
| Limiting Speed - Grease | 3600 rpm |
| Temperature Range [Max] | 250 °F |
| Outer Ring Width | 0.827 in |
| Temperature Range [Min] | -40 °F |
| Enclosure | Double Sealed |
| Weight | 1.499 LB |
| EAN or UPC | 4547359858341 |

