- Tapered Double Outer Bearing
- 11 13/16 in Inside Diameter
- 16.627 in Outside Diameter
- 6.937 in Width
| Temperature Range [Max] | 250 °F |
| Material | Case Carburized Steel |
| Bearing Type | Tapered Double Outer |
| Outer Ring Width | 5.377 in |
| Oil Hole | w/o Oil Hole |
| Cup No. | HM256810CDG2 |
| I.D. | 11 13/16 in |
| Inner Ring Width | 3 1/4 in |
| O.D. | 16.627 in |
| Inch/Metric | Inch |
| Enclosure | Open |
| Tolerance | Class 4 |
| Factor | 1.78 |
| Cone No. | HM256849 |
| Dynamic Load Rating | 254000 lbf |
| Temperature Range [Min] | -40 °F |
| Bore Type | Round Bore |
| No. of Rows | 2 |
| Static Load Rating [Max] | 540000 lbf |
| Inside Fillet Radius | 0.25 in |
| Weight | 169.0 LB |
| EAN or UPC | 4547359901023 |

