- Cone & Cup Bearing
- 17 in Inside Diameter
- 22 1/2 in Outside Diameter
- 2 15/16 in Width
| Width Across Cups | 2 |
| Cone No. | LM869448 |
| Cup No. | LM869410 |
| O.D. | 22.5 in |
| Tolerance | Class 4 |
| Outer Ring Width | 0.081 in |
| Bearing Type | Cone & Cup |
| Enclosure | Open |
| Bore Type | Round Bore |
| Load Center | 1.96 in |
| Inch/Metric | Inch |
| Dynamic Load Rating | 236000 lbf |
| Static Load Rating [Max] | 525000 lbf |
| Temperature Range [Max] | 250 °F |
| I.D. | 17 in |
| Fillet Radius | 0.13 in |
| Factor | 1.1 |
| Material | Case Carburized Steel |
| Temperature Range [Min] | -40 °F |
| Oil Hole | w/o Oil Hole |
| No. of Rows | 1 |
| Inner Ring Width | 2 15/16 in |
| Weight | 100.751 LB |
| EAN or UPC | 4550253055983 |

