- Tapered Double Outer Bearing
- 18 7/8 in Inside Diameter
- 26.75 in Outside Diameter
- 10 7/8 in Width
| O.D. | 26.75 in |
| Tolerance | Class 4 |
| Fillet Radius | 0.06 in |
| Outer Ring Width | 8.734 in |
| Temperature Range [Max] | 250 °F |
| No. of Rows | 2 |
| Oil Hole | w/o Oil Hole |
| Inside Fillet Radius | 0.25 in |
| I.D. | 18 7/8 in |
| Enclosure | Open |
| Bore Type | Round Bore |
| Dynamic Load Rating | 710000 lbf |
| Cup No. | M272710DG2 |
| Static Load Rating [Max] | 1.67e+006 lbf |
| Temperature Range [Min] | -40 °F |
| Factor | 3.02 |
| Bearing Type | Tapered Double Outer |
| Inner Ring Width | 10.826 in |
| Material | Case Carburized Steel |
| Inch/Metric | Inch |
| Cone No. | M272749 |
| Weight | 683.432 LB |
| EAN or UPC | 4547359892062 |

