- Cone & Cup Bearing
- 2.362 in Inside Diameter
- 4.921 in Outside Diameter
- 1.457 in Width
| Oil Hole | w/o Oil Hole |
| Outer Ring Width | 1.024 in |
| Inch/Metric | Inch |
| Fillet Radius | 0.12 in |
| Static Load Rating [Max] | 42000 lbf |
| Dynamic Load Rating | 32500 lbf |
| Inner Ring Width | 1.319 in |
| Bearing Type | Cone & Cup |
| I.D. | 2.362 in |
| Enclosure | Open |
| O.D. | 4.921 in |
| Tolerance | Class 4 |
| Width Across Cups | 1.457 |
| Load Center | 0.2 in |
| No. of Rows | 1 |
| Temperature Range [Min] | -40 °F |
| Inside Fillet Radius | 0.12 in |
| Temperature Range [Max] | 250 °F |
| Material | Case Carburized Steel |
| Bore Type | Round Bore |
| Weight | 4.392 LB |
| EAN or UPC | 4550253074045 |

