- Ball Bearing Insert
- Round Bore, Metric Type
- 15 mm Inside Diameter
- 47 mm Outside Diameter
- Standard-Duty
| Seal Material | Nitrile Rubber |
| Length Through Bore | 31 mm |
| Static Load Rating [Max] | 1500 lbf |
| Material | Through Hardened Steel |
| Enclosure | Double Sealed |
| Inner Ring Width | 31 mm |
| Outer Ring | Spherical |
| Limiting Speed - Grease | 10000 rpm |
| Locking Device | Setscrew Locking |
| Temperature Range [Max] | 250 °F |
| Seal Type | Contact Seals |
| Inch/Metric | Metric Bore |
| Precision Level | ISO Class 0 |
| Screw Distance | 4.5 |
| Basic Outer Ring | 202 |
| Inside Ring Type | Wide |
| Dynamic Load Rating | 2880 lbf |
| Bearing Type | Ball Bearing |
| Fillet Radius | 0.6 mm |
| Duty | Standard-Duty |
| Screw Size | M5 x 0.8 |
| Outer Ring Width | 18 mm |
| Lubrication | Relubricatable |
| I.D. | 15 mm |
| Rolling Element | Ball Bearing |
| Temperature Range [Min] | -40 °F |
| Center of Bearing to Back of Inner Ring | 12.7 mm |
| O.D. Type | Spherical |
| O.D. | 47 mm |
| Bore Type | Round Bore |
| Weight | 0.441 LB |
| EAN or UPC | 4547359231335 |

