- Ball Bearing Insert
- Round Bore, Metric Type
- 35 mm Inside Diameter
- 72 mm Outside Diameter
- Standard-Duty
| Screw Size | M6 x 0.75 |
| I.D. | 35 mm |
| Inside Ring Type | Wide |
| Lubrication | Relubricatable |
| Dynamic Load Rating | 5800 lbf |
| Temperature Range [Max] | 392 °F |
| O.D. Type | Spherical |
| Locking Device | Setscrew Locking |
| Bearing Type | Ball Bearing |
| Screw Distance | 6 |
| Static Load Rating [Max] | 3450 lbf |
| O.D. | 72 mm |
| Duty | Standard-Duty |
| Seal Type | Contact Seals |
| Inch/Metric | Metric Bore |
| Enclosure | Double Sealed |
| Material | Through Hardened Steel |
| Precision Level | ISO Class 0 |
| Seal Material | Nitrile Rubber |
| Temperature Range [Min] | -40 °F |
| Center of Bearing to Back of Inner Ring | 17.5 mm |
| Fillet Radius | 1.5 mm |
| Basic Outer Ring | 207 |
| Rolling Element | Ball Bearing |
| Bore Type | Round Bore |
| Limiting Speed - Grease | 4200 rpm |
| Length Through Bore | 42.9 mm |
| Outer Ring Width | 22 mm |
| Inner Ring Width | 42.9 mm |
| Outer Ring | Spherical |
| Weight | 1.065 LB |
| EAN or UPC | 4547359232080 |

