- Ball Bearing Insert
- Round Bore, Metric Type
- 45 mm Inside Diameter
- 85 mm Outside Diameter
- Standard-Duty
| Rolling Element | Ball Bearing |
| Inch/Metric | Metric Bore |
| Inside Ring Type | Wide |
| Screw Distance | 8 |
| Bearing Type | Ball Bearing |
| Limiting Speed - Grease | 3500 rpm |
| Material | Through Hardened Steel |
| O.D. | 85 mm |
| Temperature Range [Max] | 250 °F |
| Seal Material | Nitrile Rubber |
| Lubrication | Relubricatable |
| I.D. | 45 mm |
| Inner Ring Width | 49.2 mm |
| Static Load Rating [Max] | 4600 lbf |
| Bore Type | Round Bore |
| Precision Level | ISO Class 0 |
| Center of Bearing to Back of Inner Ring | 19 mm |
| Enclosure | Double Sealed |
| Outer Ring | Spherical |
| Temperature Range [Min] | -40 °F |
| Outer Ring Width | 24 mm |
| Length Through Bore | 49.2 mm |
| Seal Type | Contact Seals |
| Screw Size | M8 x 1 |
| O.D. Type | Spherical |
| Basic Outer Ring | 209 |
| Locking Device | Setscrew Locking |
| Dynamic Load Rating | 7300 lbf |
| Fillet Radius | 1.5 mm |
| Duty | Standard-Duty |
| Weight | 1.593 LB |
| EAN or UPC | 4547359232318 |

