- Ball Bearing Insert
- Round Bore, Inch Type
- 2 in Inside Diameter
- 3.543 in Outside Diameter
- Standard-Duty
| Center of Bearing to Back of Inner Ring | 0.748 in |
| Rolling Element | Ball Bearing |
| Length Through Bore | 2.032 in |
| Bore Type | Round Bore |
| Temperature Range [Min] | -40 °F |
| Material | Through Hardened Steel |
| Enclosure | Double Sealed |
| Seal Type | Contact Seals |
| O.D. | 90 mm |
| Screw Distance | 0.354 |
| I.D. | 2.000 in |
| Lubrication | Relubricatable |
| Temperature Range [Max] | 250 °F |
| Locking Device | Setscrew Locking |
| Ball Material | Steel |
| Inner Ring Width | 2.032 in |
| Precision Level | ISO Class 0 |
| Inch/Metric | Inch Bore |
| Outer Ring | Spherical |
| Seal Material | Nitrile Rubber |
| Inside Ring Type | Wide |
| Basic Outer Ring | 210 |
| Outer Ring Width | 0.984 in |
| Static Load Rating [Max] | 5200 lbf |
| O.D. Type | Spherical |
| Dynamic Load Rating | 7850 lbf |
| Duty | Standard-Duty |
| Screw Size | 5/16-24 UNF |
| Fillet Radius | 0.059 in |
| Limiting Speed - Grease | 3100 rpm |
| Bearing Type | Ball Bearing |
| Weight | 1.72 LB |
| EAN or UPC | 4547359232493 |

