- Ball Bearing Insert
- Round Bore, Metric Type
- 75 mm Inside Diameter
- 130 mm Outside Diameter
- Standard-Duty
| Static Load Rating [Max] | 11100 lbf |
| Length Through Bore | 77.8 mm |
| Bearing Type | Ball Bearing |
| Locking Device | Setscrew Locking |
| Limiting Speed - Grease | 2100 rpm |
| Outer Ring | Spherical |
| Enclosure | Double Sealed |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 250 °F |
| Lubrication | Relubricatable |
| Seal Type | Contact Seals |
| Screw Size | M10 x 1.25 |
| Basic Outer Ring | 215 |
| Fillet Radius | 2 mm |
| Dynamic Load Rating | 14800 lbf |
| Rolling Element | Ball Bearing |
| I.D. | 75 mm |
| Bore Type | Round Bore |
| Inch/Metric | Metric Bore |
| Material | Through Hardened Steel |
| Seal Material | Nitrile Rubber |
| Screw Distance | 12 |
| Center of Bearing to Back of Inner Ring | 33.3 mm |
| O.D. | 130 mm |
| Precision Level | ISO Class 0 |
| Duty | Standard-Duty |
| O.D. Type | Spherical |
| Inner Ring Width | 77.8 mm |
| Inside Ring Type | Wide |
| Outer Ring Width | 34 mm |
| Weight | 5.427 LB |
| EAN or UPC | 4547359233032 |

