- Ball Bearing Insert
- Round Bore, Inch Type
- 2 1/4 in Inside Diameter
- 5.118 in Outside Diameter
- Heavy-Duty
| Fillet Radius | 0.098 in |
| Static Load Rating [Max] | 11700 lbf |
| Precision Level | ISO Class 0 |
| Bearing Type | Ball Bearing |
| I.D. | 2.250 in |
| Outer Ring | Spherical |
| Basic Outer Ring | 312 |
| Screw Size | 1/2-20 UNF |
| Center of Bearing to Back of Inner Ring | 1.024 in |
| Temperature Range [Max] | 250 °F |
| O.D. Type | Spherical |
| Inner Ring Width | 2.795 in |
| Material | Through Hardened Steel |
| Length Through Bore | 2.795 in |
| Inch/Metric | Inch Bore |
| O.D. | 130 mm |
| Inside Ring Type | Wide |
| Rolling Element | Ball Bearing |
| Seal Material | Nitrile Rubber |
| Bore Type | Round Bore |
| Enclosure | Double Sealed |
| Lubrication | Relubricatable |
| Dynamic Load Rating | 18400 lbf |
| Screw Distance | 0.472 |
| Seal Type | Contact Seals |
| Locking Device | Setscrew Locking |
| Limiting Speed - Grease | 2400 rpm |
| Ball Material | Steel |
| Temperature Range [Min] | -40 °F |
| Duty | Heavy-Duty |
| Outer Ring Width | 1.378 in |
| Weight | 5.093 LB |
| EAN or UPC | 4547359233544 |

