- Ball Bearing Insert
- Round Bore, Inch Type
- 2 15/16 in Inside Diameter
- 6.299 in Outside Diameter
- Heavy-Duty
| I.D. | 2.9375 in |
| Temperature Range [Max] | 250 °F |
| Rolling Element | Ball Bearing |
| Bearing Type | Ball Bearing |
| Inside Ring Type | Wide |
| Static Load Rating [Max] | 17300 lbf |
| Length Through Bore | 3.228 in |
| Seal Type | Contact Seals |
| Enclosure | Double Sealed |
| Seal Material | Nitrile Rubber |
| Temperature Range [Min] | -40 °F |
| Material | Through Hardened Steel |
| Bore Type | Round Bore |
| O.D. | 160 mm |
| Precision Level | ISO Class 0 |
| Outer Ring | Spherical |
| O.D. Type | Spherical |
| Basic Outer Ring | 315 |
| Lubrication | Relubricatable |
| Fillet Radius | 0.098 in |
| Outer Ring Width | 1.693 in |
| Duty | Heavy-Duty |
| Limiting Speed - Grease | 1900 rpm |
| Inner Ring Width | 3.228 in |
| Screw Distance | 0.551 |
| Locking Device | Setscrew Locking |
| Inch/Metric | Inch Bore |
| Center of Bearing to Back of Inner Ring | 1.26 in |
| Screw Size | 9/16-18 UNF |
| Dynamic Load Rating | 25400 lbf |
| Ball Material | Steel |
| Weight | 10.384 LB |
| EAN or UPC | 4547359233650 |

