- Ball Bearing Insert
- Round Bore, Inch Type
- 4 in Inside Diameter
- 8.465 in Outside Diameter
- Heavy-Duty
| Outer Ring | Spherical |
| Lubrication | Relubricatable |
| Locking Device | Setscrew Locking |
| Basic Outer Ring | 320 |
| Inner Ring Width | 4.252 in |
| Limiting Speed - Grease | 1500 rpm |
| Seal Material | Nitrile Rubber |
| Outer Ring Width | 2.165 in |
| Bore Type | Round Bore |
| Enclosure | Double Sealed |
| Seal Type | Contact Seals |
| Length Through Bore | 4.252 in |
| Screw Distance | 0.709 |
| Fillet Radius | 0.118 in |
| Inch/Metric | Inch Bore |
| Precision Level | ISO Class 0 |
| Bearing Type | Ball Bearing |
| Rolling Element | Ball Bearing |
| Temperature Range [Min] | -40 °F |
| Inside Ring Type | Wide |
| Ball Material | Steel |
| Duty | Heavy-Duty |
| O.D. | 215 mm |
| O.D. Type | Spherical |
| Material | Through Hardened Steel |
| Temperature Range [Max] | 250 °F |
| Center of Bearing to Back of Inner Ring | 1.654 in |
| I.D. | 4.000 in |
| Screw Size | 5/8-18 UNF |
| Weight | 23.81 LB |
| EAN or UPC | 4547359233841 |

