- Non-Expansion Ball Bearing Flange Unit
- 4-Bolt Flange
- 45 mm Shaft Diameter
- 137 mm Housing Length
- 52.2 mm Overall Width
| Bearing Design | Non-Expansion |
| Center Of Bearing From End | 22 |
| Flange Thickness | 16 mm |
| Bolt Hole Spacing | 105 mm |
| Bearing Type | Ball Bearing |
| Bolt Hole Size | 16 mm |
| Overall Width | 52.2 mm |
| Static Load Rating [Max] | 4600 lbf |
| Inch/Metric | Metric |
| Locking Device | Setscrew Locking Collar |
| Center of Bearing to Back of Inner Ring | 19 mm |
| Flange Type | 4-Bolt Flange |
| End Type | Open End |
| Housing Material | Cast Iron |
| Mounted Unit Duty | Light-Duty |
| Limiting Speed | 3500 rpm |
| Housing No. | F209 |
| Seal Type | Contact Seals |
| Shaft Dia. | 45 mm |
| Seal Material | Nitrile Rubber |
| Series | UCF |
| Temperature Range [Max] | 250 °F |
| Bolt Circle Dia. | 105 mm |
| Lubrication | Non-Relubricatable |
| Temperature Range [Min] | -40 °F |
| Housing Construction | One Piece |
| Housing Length | 137 mm |
| Dynamic Load Rating | 7300 lbf |
| Bearing Insert | UC209 |
| Length Through Bore | 49.2 mm |
| Weight | 4.85 LB |
| EAN or UPC | 4547359218367 |

