- Non-Expansion Ball Bearing Flange Unit
- 4-Bolt Flange
- 55 mm Shaft Diameter
- 162 mm Housing Length
- 58.4 mm Overall Width
features
- Provides greater rigidity when mounted than two-bolt flanges
- Single-lip seal with flinger
- Self-aligning: outer bearing surface and internal housing surface are spherical
- Setscrew locking collar
- Unique, secure fitting even in cases where bearing is subjected to intense vibrations or shocks
- Higher-rated load capacity than that of corresponding self-aligning ball bearings
- Lightweight-yet-strong housing
- Easy mounting
- Accurate fitting of the housing
- Replaceable - new bearing can be fitted to existing housing
| Bolt Size | 5/8 |
| Seal Material | Nitrile Rubber |
| Dynamic Load Rating | 9800 lbf |
| Inch/Metric | Metric |
| Housing Height | 6 3/8 in |
| Limiting Speed | 2900 rpm |
| Temperature Range [Max] | 212 °F, 250 °F |
| Bolt Circle Dia. | 130 mm |
| Bearing Insert | UC211 |
| Length Through Bore | 55.6 mm |
| Static Load Rating [Max] | 6550 lbf |
| Flange Type | 4-Bolt Flange |
| Temperature Range [Min] | -40 °F |
| Housing Material | Cast Iron |
| Bolt Hole Spacing | 130 mm, 5 1/8 in |
| Bearing Type | Ball Bearing |
| Bearing Design | Non-Expansion |
| Housing Width | 6 3/8 in |
| Seal Type | Contact Seal with Flingers |
| Mounted Unit Duty | Light-Duty |
| Flange Thickness | 18 mm |
| Center Of Bearing From End | 25 |
| Housing Length | 162 mm |
| Locking Device | Setscrew Locking Collar |
| Housing Construction | One Piece |
| Flange Style | 4-Bolt Square |
| Overall Width | 58.4 mm |
| Housing No. | F211 |
| Bolt Hole Size | 19 mm |
| Lubrication | Non-Relubricatable |
| Series | UCF |
| End Type | Open End |
| Style | 4-Bolt Flange |
| Center of Bearing to Back of Inner Ring | 22.2 mm |
| Shaft Dia. | 55 mm |
| Weight | 7.452 LB |
| EAN or UPC | 4547359218565 |

